0 items

Watts Series LF909 Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer

WLF909OSY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Health hazard application
  • Industrial strength sensing hose
  • Lead free construction
  • No special tools required for servicing

SPECIFICATIONS

ADA Compliant
No
AWWA Specifications
AWWA C-511 1992
BAA Compliant
Yes
Coating
Epoxy
Collection
Series LF909
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
UL Listed
Yes
Valve Body Style
Inline
Valve Operator
Cross Handwheel
Valve Seat Material
Stainless Steel
Valve Size
2-1/2 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday