0 items

Watts Reduced Pressure Assembly Outside Stem and Yoke Valve

W957RPDAOSYGPM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 304 (Schedule 40) stainless steel housing and sleeve
  • Bottom mounted cast stainless steel relief valve
  • Compact design allows small enclosures to be used
  • Furnished with a gallon per minute meter
  • Groove couplings for ease of installation and pipe alignment
  • Patented torsion spring check modules for ease of serviceability
  • Replaceable check disc rubber
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • UL and FM outside stem and yoke resilient seated gate valves

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003, ASSE 1047
AWWA Specifications
AWWA M-22
BAA Compliant
Yes
CSA Certified
CSA B356, CSA B64.4
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
ISO Specifications
ISO 9001-2008
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
30-1/4 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
NSF Certified
No
Number of Handles
Two Handle
Recommended Valve Application
Water
Type
Reduced Pressure Detector Assembly
UL Listed
Yes
Valve Operator
Cross Handwheel
Valve Port Opening
Reduced Port
Valve Seat Material
Engineered Plastic
Valve Size
3 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday