0 items

Watts Reduced Pressure Zone Assembly

WLF909LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Epoxy coated for longevity
  • Health hazard application
  • Lead free construction
  • No shutoff valves

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-511-92
BAA Compliant
Yes
CSA Certified
CSA B64.5
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
Yes
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
NSF Certified
Yes
Type
Reduced Pressure Zone Assembly
UL Listed
Yes
Valve Body Style
Inline
Valve Seat Material
Stainless Steel
Valve Size
3 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday