0 items

Watts Reduced Pressure Zone Assembly

WLF909M1QT

Valve Size

Starting at $2149.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze body
  • Compact for easy installation
  • Horizontal or vertical (up or down) installation
  • No special tools are required for servicing
  • Quarter-turn ball valves with lever handles
  • Replaceable seats
  • Single access cover
  • Top mounted test cocks
  • Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-511-92
BAA Compliant
Yes
CSA Certified
CSA B64.4
Color Finish
Cast Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
33
Type
Reduced Pressure Zone Assembly
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Lever
Valve Seat Material
Engineered Plastic
Valve Size
1-1/2 in
Valve Type
Backflow Preventers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday