0 items

Watts Relief Valve Rubber Repair Kit

WLFRK909RV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Factory replacement kit
  • No special tools required for changing parts
  • Original parts insure long service life
  • Parts made of high quality material

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
909, LF909
Color Finish
Black
FM Approved
No
Material
Rubber
NSF Certified
No
Type
Relief Valve Rubber Parts Kit
UL Listed
No
Valve Size
2-1/2 in - 3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday