0 items

Watts Repair Kit

WLFRK909VT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All parts are made of high quality materials
  • Factory replacement parts
  • Fits 1/2 and 3/4 inch reduced pressure zone assembly
  • No special tools required for servicing

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
909, LF909
Color Finish
Black
Type
Relief Valve Kit
Valve Size
3/4 in - 1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday