3 in. Stainless Steel Grooved Backflow Preventer

You last purchased this on
 
Watts

Series LF957RPDA 3 in. Stainless Steel Grooved Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF957RPDA 3 in. Stainless Steel Grooved Backflow Preventer

  • Fast #
  • Part #WLF957NRPDAOSYGPMM
  • Item #4525299
  • Manufacturer Part #0124744
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL and FM outside stem and yoke resilient seated gate valves
  • Approved for horizontal N pattern installation
  • 304 (schedule 40) stainless steel housing and sleeve
  • Patented torsion spring check provides lowest pressure loss
  • Metered bypass to detect leakage or theft of water from the fire sprinkler system
  • Unmatched ease of serviceability
  • Bottom mounted cast stainless steel relief valve
  • Furnished with a gallon per minute meter
  • Groove fittings allow integral pipeline adjustment
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
ASSE Standards:
ASSE 1047
AWWA:
AWWA C-511
Application:
Health Hazard
BAA Compliant:
Yes
CSA Certified:
CSA B64.4
Collection:
Series LF957RPDA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
72 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
25 in
IAPMO Listed -:
No
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
31-3/4 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Recommended Valve Application:
Health Hazard, Water
Schedule Class:
40
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
Type:
W909NRSSFDAL
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Disc Material:
Rubber
Valve Operator:
Wheel Handle
Valve Size:
3 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Detector Assembly
Weight:
175 lb
Width:
17-1/8 in