Watts Rubber Parts Valve Repair Kit

WRK009M2R

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All parts are made of high quality materials
  • Factory Replacement Kit
  • No special tools required for changing parts
  • Original parts insure long service life

SPECIFICATIONS

BAA Compliant
No
Brand Model Compatibility
LF009 and 009 Series Reduced Pressure Zone Assemblies
Material
Rubber
Product Type
Rubber Parts Kit
Valve Size
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday