Watts 1-1/4 - 1-1/2 in. Rubber Valve Repair Kit

WRK009M2RT

Manufacturer Part #: 0887309

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1 1/4 to 1 1/2 IN 009 M2 reduced pressure zone total rubber parts kit
  • All check valve and relief valve O-Rings
  • Two disc assemblies, one relief valve disc assembly
  • Diaphragm

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Depth
3-69/100 in
Height
5-19/100 in
Product Type
Repair Kit
Type
Complete Rubber Parts Kit
Weight
0.43
Width
3-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday