Watts Series 007 Cast Bronze FNPT 175 psi Backflow Preventer

W007M1QTCT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze body for durability
  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
BAA Compliant
Yes
CSA Certified
CSA B64.5
Collection
Series 007
Color Finish
Cast Bronze
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
IAPMO Listed
No
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
No
UL Listed
Yes
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
T-Handle
Valve Seat Material
Engineered Plastic
Valve Size
3/4 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday