1 in. Bronze FNPT 175 psi Backflow Preventer
Series 009 1 in. Bronze FNPT 175 psi Backflow Preventer
Frequently Purchased Together
Product Details
- Alert features available with add-on sensor connection kit
- Bronze body construction for durability
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Replaceable seats for an economical repair
- Single access cover and modular check construction for the ease of maintenance
- Internal relief valve for reduced installation clearances
- Quarter turn Full port resilient seated ball valve shutoffs
- NPT inlet and outlet connections
- Test cocks are screwdriver slotted
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 92
- Application:
- Fire Lines, Industrial, Irrigation
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series 009
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 17-1/2 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 6-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 14-1/2 in
- Material:
- Bronze, Plastic
- Material Type:
- Silicone
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Product Type:
- Reduced Pressure Zone Assembly
- Recommended Valve Application:
- Fire Protection, Industrial, Irrigation, Water
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Material:
- Bronze
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Plastic
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 12 lb
- Weight Capacity:
- 18.3125 lb
- Width:
- 9-1/2 in