Watts Series 009 Epoxy Coated Bronze FNPT 175 psi Backflow Preventer
W009M2QT
Valve Size
DESCRIPTION
- Bronze body construction for durability
- Captured springs for safe maintenance
- Internal relief valve for reduced installation clearances
- Large body passages provides a low pressure drop
- NPT inlet and outlet connections
- Quarter turn full port resilient seated ball valve shutoffs
- Replaceable seats for an economical repair
- Single access cover and modular check construction for the ease of maintenance
- Test cocks are screwdriver slotted
SPECIFICATIONS
- ADA Compliant
- No
- ASSE Standards
- ASSE 1013
- AWWA Specifications
- AWWA C-511 1992
- BAA Compliant
- Yes
- CSA Certified
- CSA B64.4
- Collection
- Series 009
- Color Finish
- Cast Bronze
- End Connection 1
- FNPT
- End Connection 2
- FNPT
- End Connections
- FNPT
- FM Approved
- No
- Fitting Size 1
- 1-1/2 in
- Fitting Size 2
- 1-1/2 in
- IAPMO Listed
- Yes
- Length
- 17-3/8 in
- Material
- Bronze
- Maximum Pressure
- 175 psi
- Maximum Temperature
- 180
- Minimum Temperature
- 33
- NSF Certified
- No
- UL Listed
- Yes
- Valve Body Style
- Inline
- Valve Disc Material
- Silicone
- Valve Operator
- Lever Handle
- Valve Seat Material
- Engineered Plastic
- Valve Size
- 1-1/4 in
- Valve Stem
- Non-rising Valve Stem
- Valve Type
- Backflow Preventer
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday