3/4 in. Brass MNPT x FNPT 100# 180 Relief Valve
Series 100XL 3/4 in. Brass MNPT x FNPT 100# 180 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides fully automatic temperature and pressure relief protection for hot water storage tanks and heaters up to 105,000 BTU/HR. Series
- Temperature and pressure relief valve to protect the heater from excessive pressure and temperature
- Unique thermostat with special thermo-bonded coating
- Thermostat is accurate and proven
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series 100XL
- Depth:
- 2-1/2 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 7-3/4 in
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 100#
- Recommended Valve Application:
- Water
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 0.58 lb
- Width:
- 1-11/25 in