Series 100XL 3/4 in. Brass MNPT x FNPT 100# 210 Relief Valve

Part #W100XL100210F  |  Item #424066  |  Manufacturer Part #0066087

$ 35.40 EACH
(Pricing is for 100#)

Pressure Class

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Unique thermostat with special thermo-bonded coating
  • ASME rated and CSA listed
  • Temperature and pressure relief valve to protect the heater from excessive pressure and temperature
  • Temperature relief 210 degree F (99 degree C)

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z21.22

Application: Water Heaters

BAA Compliant: Yes

Collection: Series 100XL

Depth: 2-1/2 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Height: 7-3/4 in

ISO Specifications: ISO 9001-2000

Material: Brass

Maximum Temperature: 210

Pressure Class: 100#

Recommended Valve Application: Water

Valve Operator: Lever Handle

Valve Size: 3/4 in

Valve Type: Relief Valve

Weight: 0.5

Width: 1-1/2 in