Watts Series 100XL 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve

WL100XL3M7150210F

Manufacturer Part #: 0066133

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Self closing safety valve for hot water heaters
  • Unique thermostat with special thermo-bonded coating
  • Bronze body construction
  • Stainless steel spring

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
Application
Water Heaters
BAA Compliant
Yes
CSA Certified
Yes
Collection
Series 100XL
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
ISO Specifications
ISO 9001-2
Material
Bronze
Maximum Temperature
210
Pressure Class
150#
Recommended Valve Application
Water
Valve Operator
Lever Handle
Valve Size
3/4 in
Valve Type
Relief Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday