1/2 in. Brass MNPT x FNPT 125# 180 Relief Valve

You last purchased this on
 
Watts

Series 111 1/2 in. Brass MNPT x FNPT 125# 180 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 111 1/2 in. Brass MNPT x FNPT 125# 180 Relief Valve

  • Fast #
  • Part #W111125D
  • Item #1128837
  • Manufacturer Part #0915527
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Prevents back flow
  • Single-disc mechanism incorporates a spring-assisted feature for non-slamming operation
  • Designed for use in fire protection systems
  • Rated for ambient temperature use in fire protection systems
  • Valve body cast with arrow indicator to assist with proper valve orientation
  • Can be installed either vertically (flow upwards only) or horizontally
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Secondary Relief
BAA Compliant:
Yes
Collection:
Series 111
Depth:
2-19/100 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
3-3/4 in
ISO:
ISO 9001-2000
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Bronze
Maximum Temperature:
180
Origin:
Domestic
Pressure - Maximum:
94 psi
Pressure Class:
125#
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Pressure Relief Valve
Weight:
0.36 lb
Width:
1-11/25 in