Series 111 1/2 in. Brass MNPT x FNPT 150# 180 Relief Valve

Part #W111150D  |  Item #1128861  |  Manufacturer Part #0915587

$ 41.00 EACH

Pressure Class

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bronze body construction
  • Pressure relief is set at 150 PSI
  • 1/2 IN male NPT inlet by 1/2 IN female (drain) outlet
  • Provides protection against thermal expansion

Specifications

ADA Compliant: No

Application: Fire Protection

BAA Compliant: Yes

Coating: Painted

Collection: Series 111

Depth: 2-19/100 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Height: 3-3/4 in

ISO Specifications: ISO 9001-2000

Material: Brass

Maximum Pressure: 113 psi

Maximum Temperature: 180

Pressure Class: 150#

Product Type: Sprinkler Valve

Recommended Valve Application: Water

Valve Size: 1/2 in

Valve Type: Relief Valve

Weight: 0.35

Width: 1-11/25 in