1/2 in. Bronze Sweat Water Feeder Valve
Series 1156F 1/2 in. Bronze Sweat Water Feeder Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Adjustable pressure setting
- Fast fill lever
- High fill rate
- Maximum pressure 100 psi (6.9 bar)
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Collection:
- Series 1156F
- Depth:
- 6-31/100 in
- End Connection 1:
- Union
- End Connection 2:
- Female Threaded
- End Connections:
- Union x Female Threaded
- Height:
- 2-63/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 212
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Type:
- WS1156F
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Regulating Valve
- Weight:
- 2.13 lb
- Width:
- 4-1/2 in