Watts Series 140 1 in. Bronze FNPT 125# 210 Relief Valve

W140S3125210

Manufacturer Part #: 0256651

Valve Size

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Thermo-bonded thermostat
  • Tamper resistant bonnet screws
  • 3 Inch thermostat length
  • Non-mechanical seat to disc alignment

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.22
Application
Water Heaters
BAA Compliant
Yes
Collection
Series 140
Depth
8-1/4 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
1 in
Height
3-3/4 in
ISO Specifications
ISO 9001-2000
Maximum Pressure
94 psi
Maximum Temperature
210
Valve Operator
Lever Handle
Valve Type
Relief Valve
Weight
2.23
Width
3-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday