3/4 in. Bronze FNPT 100# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F257560
Series 140 3/4 in. Bronze FNPT 100# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tamper resistant bonnet screws
- 5 Inch thermostat length
- Thermo-bonded thermostat
- Non-mechanical seat to disc alignment
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series 140
- Depth:
- 2-3/4 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded x Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 11 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5 in
- Material:
- Bronze
- Maximum Temperature:
- 210
- Pressure Class:
- 100#
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 1.7 lb
- Width:
- 2-5/8 in