1-1/4 in. NPT Iron Body Pressure Reducing Valve
Series 152A 1-1/4 in. NPT Iron Body Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel disc
- NPT threaded female inlet and outlet connections
- Iron body
- Serviceable in line
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- Collection:
- Series 152A
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 9-19/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-1/2 in
- Material:
- Iron
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Steam, Liquid, Air
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/4 in
- Weight:
- 19.5 lb