Series 174A 1-1/2 in. Bronze FNPT 150# 250 Relief Valve

Part #W174A150J  |  Item #404942  |  Manufacturer Part #0277010

$ 950.40 EACH
(Pricing is for 1-1/2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring loaded
  • Soft seated
  • Bronze body
  • Automatic reseating

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 1105

ASME Specifications: ASME Section IV

Application: Boiler

BAA Compliant: Yes

Collection: Series 174A

Depth: 9-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Height: 6 in

ISO Specifications: ISO 9001-2000

Length: 4-3/4 in

Material: Bronze

Maximum Pressure: 113 psi

Maximum Temperature: 250

Pressure Class: 150#

Recommended Valve Application: Water

UL Listed: Yes

Valve Operator: Lever Handle

Valve Size: 1-1/2 in

Valve Type: Relief Valve

Weight: 7.03

Width: 4-63/100 in