1 in. Bronze FNPT 100# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F275264
Series 174A 1 in. Bronze FNPT 100# 250 Relief Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1128-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft seated
- Bronze body
- Spring loaded
- Automatic reseating
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 1105
- ASME:
- ASME Section IV
- Application:
- Boiler
- BAA Compliant:
- Yes
- Collection:
- Series 174A
- Depth:
- 4-11/25 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 5-3/4 in
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 3 in
- Material:
- Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 75 psi
- Pressure Class:
- 100#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Relief Valve
- Weight:
- 2 lb
- Width:
- 2-11/25 in