Watts

Series 174A 1 in. Bronze FNPT 110# Relief Valve

Part #W174A110G  |  Manufacturer Part #0275268

Valve Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring loaded
  • Soft seated
  • Bronze body
  • Automatic reseating

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Series 174A

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Bronze

Pressure Class: 110#

Recommended Valve Application: Water

Type: W9833051

Valve Size: 1 in

Valve Type: Relief Valve