Watts Series 174A 1 in. Bronze FNPT 40# 250 Relief Valve

W174A40G

Manufacturer Part #: 0275022

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Water seal of high temperature resisting material isolates spring working parts from water during relief
  • Non mechanical seat-to-disc alignment will not stick or freeze
  • Water can't be trapped and sediment can't foul seat
  • Bronze body safety relief valves for pressure protection only of all types of hot water heating boiler equipment
  • Standard pressure relief setting 30 psi. No. W374AF.Iron body with bronze inlet; 550,000 BTU/Hr. rating.

SPECIFICATIONS

ADA Compliant
No
Application
Boiler
BAA Compliant
Yes
Collection
Series 174A
Depth
4-11/25 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
1 in
Height
5-3/4 in
Maximum Pressure
30 psi
Maximum Temperature
250
Valve Type
Relief Valve
Weight
1.9
Width
26 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday