1 in. Bronze FNPT 45# 250 Relief Valve

This product has been replaced by

1 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 50 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 50 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F275054
You last purchased this on
 
Watts

Series 174A 1 in. Bronze FNPT 45# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 50 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 50 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F275054
Watts

Series 174A 1 in. Bronze FNPT 45# 250 Relief Valve

  • Fast #
  • Part #W174A50G
  • Item #423824
  • Manufacturer Part #0275054
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Not intended for use in potable water
  • Non-shock
  • Horizontal swing
  • Conforms to MSS SP-80 , Type 3
  • 125 SWP 200 WOG
  • Bronze check valve, threaded ends
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Section IV
Application:
Boiler, Heating
BAA Compliant:
Yes
Collection:
Series 174A
Depth:
4-11/25 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
5-3/4 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
3 in
Material:
Bronze, Non-Metallic, Metal
Maximum Temperature:
250
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
38 psi
Pressure Class:
50#
Recommended Valve Application:
Hot Water
Valve Body Material:
Bronze
Valve Disc Material:
Non Metallic
Valve Operator:
Lever Handle
Valve Seat Material:
Metal
Valve Size:
1 in
Valve Type:
Pressure Relief Valve
Weight:
1.9 lb
Width:
2-11/25 in