Watts

Series 174A 2 in. Bronze FNPT 30# 250 Relief Valve

Part #W174A30K  |  Manufacturer Part #0278030

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring loaded
  • Soft seated
  • Bronze body
  • Automatic reseating

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 1105

ASME Specifications: ASME Section IV

Application: Boiler

BAA Compliant: Yes

Collection: Series 174A

Depth: 6-22/25 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 11-1/2 in

ISO Specifications: ISO 9001-2000

Length: 6-1/2 in

Material: Bronze

Maximum Pressure: 20 psi

Maximum Temperature: 250

Pressure Class: 30#

Recommended Valve Application: Water

UL Listed: Yes

Valve Operator: Lever Handle

Valve Size: 2 in

Valve Type: Relief Valve

Weight: 14.43

Width: 6-1/4 in