3/4 in. Bronze FNPT 100# 250 Relief Valve

This product has been replaced by

3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 100 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 100 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F274683
You last purchased this on
 
Watts

Series 174A 3/4 in. Bronze FNPT 100# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 100 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 100 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F274683
Watts

Series 174A 3/4 in. Bronze FNPT 100# 250 Relief Valve

  • Fast #
  • Part #W174A100F
  • Item #59685
  • Manufacturer Part #0274683
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-mechanical seat-to-disc alignment will not stick or freeze
  • Water seal of high temperature resisting material isolates spring working parts from water during relief
  • Seat Located Above Drain, Water Can't Be Trapped and Sediment Can't Foul seat
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Section IV
Application:
Boiler
BAA Compliant:
Yes
Collection:
Series 174A
Depth:
2-1/2 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
5-3/4 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
2-3/4 in
Material:
Bronze
Maximum Temperature:
250
Pressure - Maximum:
100 psi
Pressure Class:
100#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Disc Material:
Non Metallic
Valve Seat Material:
Metal
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
1.34 lb
Width:
2-1/4 in