3/4 in. Bronze FNPT 125# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F274751
Series 174A 3/4 in. Bronze FNPT 125# 250 Relief Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Bronze body
- Spring loaded
- Automatic reseating
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Section IV
- Application:
- Boiler
- BAA Compliant:
- Yes
- Collection:
- Series 174A
- Depth:
- 2-1/2 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 5-3/4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-3/4 in
- Material:
- Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 94 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Disc Material:
- Non Metallic
- Valve Seat Material:
- Metal
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 1.22 lb
- Width:
- 2-1/4 in