3/4 in. Bronze FNPT 125# 250 Relief Valve

This product has been replaced by

3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 35 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 35 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F274427
You last purchased this on
 
Watts

Series 174A 3/4 in. Bronze FNPT 125# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 35 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 35 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F274427
Watts

Series 174A 3/4 in. Bronze FNPT 125# 250 Relief Valve

  • Fast #
  • Part #W174A35F
  • Item #423787
  • Manufacturer Part #0274427
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Not recommended for pulsating or vibrating service
  • Do not install laying on side
  • Valve has been 100% pressure tested
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 1105
ASME:
ASME Section IV
Application:
Boiler, Heating
BAA Compliant:
Yes
Collection:
Series 174A
Depth:
2-1/2 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
4-1/2 in
ISO:
ISO 9001-2000
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
2-3/4 in
Material:
Bronze, Non-Metallic, Metal
Maximum Temperature:
250
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
25 psi
Pressure Class:
35#
Recommended Valve Application:
Hot Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Disc Material:
Non Metallic
Valve Operator:
Lever Handle
Valve Seat Material:
Metal
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
1.2 lb
Width:
2-1/4 in