Watts Series 174A 1-1/2 in. Bronze FNPT 150# 250 Relief Valve

W174A150

Manufacturer Part #: 0277010

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spring loaded
  • Soft seated
  • Bronze body
  • Automatic reseating

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 1105
Application
Boiler
BAA Compliant
Yes
Collection
Series 174A
Depth
9-1/2 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
1-1/2 in
Height
6 in
ISO Specifications
ISO 9001-2000
Maximum Pressure
113 psi
Maximum Temperature
250
UL Listed
Yes
Valve Operator
Lever Handle
Valve Type
Relief Valve
Weight
7.03
Width
4-63/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday