Watts Series 174A 1-1/4 in. Bronze FNPT 80# 250 Relief Valve

W174A80

Manufacturer Part #: 0275828

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spring loaded
  • Soft seated
  • Bronze body
  • Automatic reseating

SPECIFICATIONS

ADA Compliant
No
Application
Boiler
BAA Compliant
Yes
Collection
Series 174A
Depth
9-1/2 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
1-1/4 in
Height
6 in
Maximum Pressure
60 psi
Maximum Temperature
250
Valve Type
Relief Valve
Weight
5.33
Width
4-63/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday