Watts

Series 340 1-1/2 in. Bronze FNPT 150# 210 Relief Valve

Part #W340150210J  |  Manufacturer Part #0344276

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel spring
  • Tamper resistant bonnet screws
  • 3 Inch thermostat length
  • Non-mechanical seat to disc alignment

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z21.22

Application: Water Heaters

BAA Compliant: Yes

Collection: Series 340

Depth: 4-19/50 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 13-3/50 in

ISO Specifications: ISO 9001-2008

Length: 3 in

Material: Bronze

Maximum Pressure: 113 psi

Maximum Temperature: 210

Pressure Class: 150#

Recommended Valve Application: Water

Valve Operator: Lever Handle

Valve Seat Material: Non-Metallic

Valve Size: 1-1/2 in

Valve Type: Relief Valve

Weight: 7.38

Width: 4-19/50 in