3/8 in. Bronze NPT Fill Valve
Series 375 3/8 in. Bronze NPT Fill Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bronze body
- Serrated arms
- Machined flange
- Replaceable seals
Specifications
- ADA Compliant:
- No
- Application:
- Heavy Duty
- BAA Compliant:
- No
- Collection:
- Series 375
- Depth:
- 1 in
- End Connection 1:
- NPT
- End Connection 2:
- Male Threaded
- End Connection 3:
- Male Threaded
- End Connections:
- NPT x Male Threaded x Male Threaded
- Height:
- 3 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 165 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 3/8 in
- Valve Type:
- Fill Valve
- Weight:
- 0.55 lb
- Width:
- 1-1/4 in