3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve
This product has been replaced by
Manufacturer Part #0121334
Series 3L 3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure relief is set at 150 PSI (10.3 BAR)
- For solar applications
- Brass body construction
- ASME rated and CSA certified
Specifications
- ADA Compliant:
- No
- Application:
- Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series 3L
- Depth:
- 2-1/2 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 4-1/2 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 0.5 lb
- Width:
- 1-1/2 in