2 in. Flanged Cast Iron Resilient Wedge Gate Valve
Series 405-NRS-RW 2 in. Flanged Cast Iron Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-rising stem
- Flanged connections
- Epoxy coated cast iron body
- Easy in-line service
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.1
- ASME:
- ASME B16.1, ASME B16.10
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-509
- Application:
- Hot and Cold Water Distribution, Irrigation, Potable Water, Sewage
- BAA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- Series 405-NRS-RW
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 6 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 7 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Style:
- Straight
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- EPDM
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer
- Weight:
- 27.72 lb
- Width:
- 12-3/4 in