Series 405-NRS-RW 6 in. Flanged Cast Iron Resilient Wedge Gate Valve

Part #W405RWU  |  Item #4669754  |  Manufacturer Part #0700106

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Epoxy coated cast iron body
  • Non-rising stem
  • Flanged connections
  • Easy in-line service

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI B16.1

ASME Specifications: [ASME B16.10, ASME B16.1]

ASTM Specifications: [ASTM A-126, ASTM A-536]

AWWA Specifications: AWWA C-509

BAA Compliant: No

Coating: Epoxy

Collection: Series 405-NRS-RW

Depth: 11 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Height: 21-1/2 in

Lead Law Compliant: Yes

Length: 10-1/2 in

MSS Specifications: MSS SP-70

Material: Cast Iron

Maximum Pressure: 200 psi

Maximum Temperature: 140

NSF Certified: No

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Straight

Valve Disc Material: [Cast Iron, Rubber]

Valve Operator: Cross Handwheel

Valve Port Opening: Full Port

Valve Size: 6 in

Valve Stem: Non-rising

Valve Type: Gate Valve

Weight: 120

Width: 10-1/2 in