1 in. Bronze MNPT x FNPT 150# 210 Relief Valve

This product has been replaced by

1 IN 40XL-4 BRONZE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 DEGREE F 4 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 IN 40XL-4 BRONZE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 DEGREE F 4 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F163725
You last purchased this on
 
Watts

Series 40L 1 in. Bronze MNPT x FNPT 150# 210 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1 IN 40XL-4 BRONZE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 DEGREE F 4 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 IN 40XL-4 BRONZE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 DEGREE F 4 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F163725
Watts

Series 40L 1 in. Bronze MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #W40XL150210G
  • Item #50222
  • Manufacturer Part #0163725
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non mechanical seat-to-disc alignment will not stick or freeze
  • Lead free body
  • Spring loaded
  • Water seal of high temperature resisting material isolates spring working parts from water during relief
  • Seat located above drain, water cannot be trapped and sediment cannot foul seat
  • Automatic reseating
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.22
ASME:
ASME Section IV
Application:
Water Heaters, Commercial
BAA Compliant:
Yes
Collection:
Series 40L
Depth:
3 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
6-1/4 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
5 in
Material:
Bronze, Non-Metallic
Maximum Temperature:
210
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
113 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
Non-Metallic
Valve Size:
1 in
Valve Type:
Relief Valve
Weight:
2.25 lb
Width:
2-3/4 in