3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F156731
Series 40L 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve
Product Details
- Non mechanical seat-to-disc alignment will not stick or freeze
- Lead free body
- Spring loaded
- Water seal of high temperature resisting material isolates spring working parts from water during relief
- Seat located above drain, water cannot be trapped and sediment cannot foul seat
- Automatic reseating
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- Application:
- Commercial, Residential, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series 40L
- Depth:
- 3 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 5-5/8 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 5 in
- Material:
- Bronze, Non-Metallic
- Maximum Temperature:
- 210
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Non-Metallic
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 1.75 lb
- Width:
- 2-5/8 in