3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F163803
Series LLL40XL 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-15 psig set pressures 250° F max
- Corrosion resistant construction
- ASME section IV LP steam certified
- Made in the USA
- Compact top outlet design option
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Water Heaters
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B356
- Collection:
- Series LLL40XL
- Depth:
- 2-47/50 in
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Height:
- 8-33/50 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- Standard
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2.95 lb
- Width:
- 2-16/25 in