Watts

Series 53L 1/2 in. Bronze MNPT x FNPT 125# 210 Relief Valve

Part #W53L  |  Manufacturer Part #0190128

Pressure Class

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bronze body construction
  • Pressure relief is set at 125 PSI (8.6 BAR)
  • 1/2 IN male NPT inlet by 1/2 IN female outlet
  • Test lever included

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z21.22

Application: Water Heaters

BAA Compliant: Yes

Collection: Series 53L

Depth: 2-1/2 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 4-1/2 in

ISO Specifications: ISO 9001

Material: Bronze

Maximum Pressure: 94 psi

Maximum Temperature: 210

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: Yes

Valve Disc Material: Buna-N

Valve Operator: Lever Handle

Valve Size: 1/2 in

Valve Type: Relief Valve

Weight: 0.47

Width: 1-1/2 in