Watts Series 709DCDA Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer

W709DCDAOSYGPM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backflow preventor with double check detector assembly
  • Detector bypass
  • Epoxy coated for longevity
  • Modular check assemblies
  • Outside screw and yoke shutoffs

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1013, ASSE 1048
AWWA Specifications
AWWA C-510
BAA Compliant
Yes
CSA Certified
CSA B64
Coating
Epoxy
Collection
Series 709DCDA
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Length
6 in
Material
Cast Iron
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
NSF Certified
No
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Operator
Cross Handwheel
Valve Seat Material
Bronze
Valve Size
4 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday