Watts Series 757DCDA Stainless Steel Flanged 175 psi Backflow Preventer

W757DCDAOSYCFM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 pound ANSI/AWWA CL D flanged
  • Lightweight construction
  • Outside screw and yoke shutoffs
  • Stainless steel for corrosion resistance

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61 Annex G
ASSE Standards
ASSE 1048
AWWA Specifications
AWWA M-22
BAA Compliant
Yes
CSA Certified
CSA B64.5
Collection
Series 757DCDA
Color Finish
Stainless Steel
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
29-1/16 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Cross Handwheel
Valve Seat Material
Engineered Plastic
Valve Size
2-1/2 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday