Series 77SI 3/4 x 3/4 x 3/4 in. 250# Cast Iron IPS Wye Strainer

Part #W77SIF  |  Item #84592  |  Manufacturer Part #0220073

$ 24.38 EACH
(Pricing is for 3/4 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wye pattern
  • Cast iron body
  • Threaded connections
  • Tapped retainer cap

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series 77SI

Depth: 5 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 3-7/10 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Iron

Maximum Pressure: 400 psi

Maximum Temperature: 406

Mesh Size: 20

NSF Certified: No

Pressure Class: 250#

Strainer Type: Wye

Valve Body Style: Y Pattern

Weight: 2.02

Width: 2 in