Series 77SI Wye 1-1/2 in. Cast Iron 20 Mesh FNPT 250# Strainer

Part #W77SIJ  |  Item #84595  |  Manufacturer Part #0220079

$ 54.19 EACH
(Pricing is for 1-1/2 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wye pattern
  • Cast iron body
  • Threaded connections
  • Tapped retainer cap

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Industrial]

BAA Compliant: No

Collection: Series 77SI

Depth: 6 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connection 3: FNPT

End Connections: Female Threaded x FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 5-2/5 in

High Pressure: [250, 400]

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 5-3/4 in

Material: Cast Iron

Mesh Size: 20

Pressure Class: 250#

Recommended Valve Application: Water

Strainer Type: Wye

Temperature Rating: 406

UL Listed: No

Weight: 6.6

Width: 3-1/5 in