3/4 x 3/4 in. Hose Connector Atmospheric Vacuum Breaker
Series 8 3/4 x 3/4 in. Hose Connector Atmospheric Vacuum Breaker
Frequently Purchased Together
Product Details
- Durable rubber diaphragm and disc for consistent positive seating
- Maximum temperature is 180 degrees F
- Stainless steel working parts for longevity
- Easy to install for contractors or homeowners
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.1.3
- ASSE Standards:
- ASSE 1011
- BAA Compliant:
- No
- Collection:
- Series 8
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded x Male Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 125 psi
- Product Type:
- Vacuum Breaker
- Valve Disc Material:
- Rubber
- Valve Type:
- Backflow Preventer
- Weight:
- 0.15 lb