3/4 x 3/4 in. Hose Connector Vacuum Breaker

You last purchased this on
 
Watts

Series 8 3/4 x 3/4 in. Hose Connector Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 8 3/4 x 3/4 in. Hose Connector Vacuum Breaker

  • Fast #
  • Part #W8PF
  • Item #105804
  • Manufacturer Part #0061868
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable rubber diaphragm and disc for consistent positive seating
  • Lead-Free
  • Furnished with exclusive patented “non-removable” feature, standardly equipped to allow sill cock to be drained, constructed of durable, corrosion-resistant, reinforced thermoplastic. Tamper-proof feature
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.1.3
ASSE Standards:
ASSE 1011
BAA Compliant:
No
Collection:
Series 8
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-19/50 in
End Connection 1:
FTP
End Connection 2:
MPT
End Connections:
FTP x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
1-3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/4 in
Material:
Brass
Material Type:
Thermoplastic
Maximum Temperature:
180
Minimum Temperature:
33
Pressure - Maximum:
125 psi
Product Type:
Vacuum Breaker
UL Listed:
No
Valve Disc Material:
Rubber
Valve Seat Material:
Thermoplastic
Valve Type:
Backflow Preventer
Weight:
1.5 oz
Width:
1-3/8 in