Watts Series 800M4QT 3/4 in. Anti-Siphon Pressure Vacuum Breaker

WU800M4QTF

Manufacturer Part #: 0388005

Fitting Sizes

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bronze body for durability
  • Replaceable seat
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Unions

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1020
Collection
Series 800M4QT
Depth
9-1/2 in
End Connection 2
Union
End Connections
Female Threaded x Union
Fitting Size 2
3/4 in
Height
4-1/2 in
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
150 psi
Maximum Temperature
140
Minimum Temperature
33
NSF Certified
No
UL Listed
No
Valve Disc Material
Silicone
Valve Seat Material
Plastic
Weight
5.08
Width
8-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday