Series 800M4QT FNPT Bronze 3/4 in. 150 psi BFP Vacuum Breaker

Part #W800M4QTF  |  Item #989233  |  Manufacturer Part #0388001

$ 216.75 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bronze body for durability
  • Replaceable seat
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Easy internal access

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 1020

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Series 800M4QT

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Height: 4-1/2 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001-2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 6-1/2 in

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 140

Minimum Temperature: 33

NSF Certified: No

UL Listed: No

Valve Body Style: Angle

Valve Disc Material: Silicone

Valve Operator: T-Handle

Valve Seat Material: Engineered Plastic

Valve Size: 3/4 in

Valve Type: BFP Vacuum Breaker

WaterSense Labeled: No

Weight: 4

Width: 8-1/2 in