Watts Series 909 Bronze FNPT 175 psi Backflow Preventer

W909M1QTS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact for installation ease
  • Horizontal or vertical (up or down) installation
  • Modular design
  • Replaceable seats

SPECIFICATIONS

AWWA Specifications
AWWA C-511 1992
CSA Certified
CSA B64.4
Collection
Series 909
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Bronze
Maximum Pressure
175 psi
Valve Seat Material
Celcon®
Valve Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday